£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Sharpie permanent markers are known for their reliability, versatility and strength, creating permanent writing on even the toughest surfaces. These chisel tipped variants are no different, and will ensure permanent markings in almost any situation.
Features and Benefits
• Industrial strength for the toughest marking jobs
• Marks on most surfaces - even wet and oily
• Fade and water resistant ensures no loss of detail
• Metal barrel for durability
• Excellent for marking corrugate, wood, metal, foil, stone, plastic and leather means there no requirement to carry multiple marker pens
Notes
• Colours available: Black, Blue, Red, Green or assorted
• Images for illustration purposes only
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Sharpie |
EAN | 3501170949917 |
Ink Colour | Black |
Line Width | 1 |
MFR Part No. | S0949850 |
Nib Size | 1 |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 44121700 |