£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The original pen style permanent marker. Sharpies are the best-known permanent markers available - and for good reason! Highly versatile and ultra reliable, everyone needs a sharpie close to hand. These fine-tipped sharpies are perfect for smaller writing tasks and labeling.
Features and Benefits
• Permanent on almost all surfaces
• Fade and water resistant ink encourages multiple project uses
• Quick drying, AP ACMI Certified (The Art & Creative Materials Institute) non-toxic ink formula
• Fine tip, line width 1mm
• Non retractable
• Non-toxic formula
Notes
• Box of 12
• Colours available: Black, Blue or Red
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Sharpie |
EAN | 3501170810934 |
Ink Colour | Black |
Line Width | 1 |
MFR Part No. | S0810930 |
Nib Size | 1 |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Series | Sharpie Fine Perm Marker |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 44121700 |