£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Why buy two separate pens, when you can have all the convenience and accessibility of two pens in the slender form factor of one! Easily switch between fine and ultra-fine tips to quickly enhance any project.
Features and Benefits
• Fine and ultra fine tips in one marker
• Permanent on most surfaces
• Fade and water-resistant ink to encourage multiple project uses
• Quick drying, AP ACMI Certified (The Art & Creative Materials Institute) non-toxic ink formula
Notes
• Colours available: Black, Red or Blue
• Comes in packs of 12
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Sharpie |
EAN | 3501170811108 |
Ink Colour | Black |
Line Width | 1 |
MFR Part No. | S0811100 |
Nib Size | 0.5mm/0.9mm |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 44121700 |