£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
High quality, smooth-flowing ballpoint pens. Available in a Black, Blue, Green and Red.
Features and Benefits
• Extremely long lasting ink
• Ink flow has been regulated to avoid blobbing or scratching
Attribute | Value |
---|---|
Box / Pack Quantity | 10 |
Box Quantity | 10 |
Brand | Staedtler |
EAN | 4007817410950 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | 430 M-9 |
Pen Type | permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |