SKU:
STD8461020K
MPN:
318-9
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Four pack of pens with a line width F - fine, approx. 0.6 mm in various colours guarantee professional and effective presentation on all overhead transparencies. They glide seamlessly on almost all surfaces. Wipe-able using a damp cloth on film surfaces due to the fast-drying water-soluble ink. These pens are also airplane-safe due to their automatic pressure equalization which prevents pen from leaking on board aircraft. Housing made of 97% recycled plastic.
Available in single colour packs of 10, wallets of 4 assorted (red, blue, green and black), wallets of 6 assorted (red, blue, green, black, orange, brown) and wallets of 8 assorted (yellow, orange, red, purple, blue, green, brown, black )
Features and Benefits
• Universal pen for use on almost all surfaces
• Suitable for overhead projection
• Can be wiped off film using a damp cloth
• Water-soluble ink
• Fast-drying
• PP barrel and cap guarantee long service life
• Airplane-safe - automatic pressure equalization prevents pen from leaking on board aircraft
• High colour brilliancy
• Black is lightfast
• Line width F - fine, approx. 0.6 mm
• Housing made of 97% recycled plastic
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Staedtler |
EAN | 4007817332474 |
Ink Colour | Black |
Line Width | 0.6mm |
MFR Part No. | 318-9 |
Pen Type | permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Type | Fineliner |
UNSPSC Code | 44121700 |