SKU:
STD8461100K
MPN:
341-WP4
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Lumocolor® 341 Whiteboard Compact Marker with universal tip for variable line widths from1-2mm.
Features and Benefits
• Pressure equalisation which is automatic and prevents pen from leaking on board aircraft
• DRY SAFE - can be left uncapped for days without drying up
• Can be dry wiped from porcelain and glass without leaving a trace
• Low odour
• Quick dry to avoid smudging
• Locked tip
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Staedtler |
EAN | 4007817341001 |
Ink Colour | Assorted |
Line Width | 1.0 - 2.0 |
MFR Part No. | 341-WP4 |
Nib Size | 1.0 - 2.0 |
Pen Type | Non Permanent |
Refillable | No |
Retractable | No |
Series | 341 |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 44121700 |