£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Dry correction roller covers up mistakes quickly and effectively.
Features and Benefits
• Easy to use - simply roll cassette over your mistake to leave a covering of smooth opaque film
• Tape can be written on immediately
• Convenient size allows for easy storage
Notes
• Size: 5mm x 5m
Attribute | Value |
---|---|
Box Quantity | 3 |
Brand | Tipp-Ex |
EAN | 3086126615240 |
MFR Part No. | 8983742 |
Pack Size | 3 |
Series | Mini Pocket Mouse |
Size | 5 mm x 5 mmm |
Tape Length | - |
Tape Width | 5 |
Type | Tape |
UNSPSC Code | 44121700 |
Volume | 12 |