£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
A handy tub of 25 Everflow ballpens for home and office use. Available in black or blue.
Fine Tip: 0.5mm.
Attribute | Value |
---|---|
Box / Pack Quantity | 25 |
Box Quantity | 25 |
Brand | (Unbranded) |
Ink Colour | Blue |
Line Width | 0.5mm |
Pen Type | permanent |
Refillable | Non-Refillable |
Retractable | Yes |
UNSPSC Code | 44121700 |