(Unbranded)

(Unbranded),Tape,8mm x 5m,1

SKU:

HKO8460040K

MPN:

1792

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (20)

    Product Details

    Covers mistakes accurately and cleanly with a dry opaque tape, which can be overwritten immediately.


    Features and Benefits
    • Crisp, precise action and clean cut-off
    • Leaves a dry opaque film
    • Instant write-over


    Notes
    • Tape size: 5mm x 8m.


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    (Unbranded)

    EAN

    5021203550067

    MFR Part No.

    799500/1

    Pack Size

    1

    Size

    5mm x 8mmm

    Tape Length

    5

    Tape Width

    5

    Type

    Tape

    UNSPSC Code

    44121700

    Volume

    -