£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Z Grip Soft grip ballpoint pens with pocket clip and a medium 1.0mm retractable tip.
Features and Benefits
• High quality, free-flowing ink
• Ergonomic 'Z-grip' design
• Durable and designed to last
Attribute | Value |
---|---|
Box / Pack Quantity | 12 |
Box Quantity | 12 |
Brand | Zebra |
EAN | 4901681037001 |
Ink Colour | Black |
Line Width | 0.7mm |
MFR Part No. | 22210 |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | Yes |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |