£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
These brass and plastic drawing pins are an essential item for general office and home use. Put up notices, posters, pictures and more for both practical and decorative purposes. These pins come in convenient hanging packs, which double as storage when the pins are not in use. This pack contains 10 boxes of 120 pins (1200 in total).
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5706002020200 |
ECLASS Code | 24220907 |
Head Diameter | 5mm |
Material | Plastic |
MFR Part No. | KF02020Q |
Pack Quantity | 120PCE |
Type | Drawing Pins |
UNSPSC Code | 44122106 |