£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
These multicoloured push pins are an essential item for general office and home use.
Features and Benefits
• Quickly and easily put up notices, posters, pictures and more for both practical and decorative purposes
• The plastic head is strong and durable for long lasting use
• They come in convenient hanging packs, which double as storage when the pins are not in use
Notes
• This pack contains 10 boxes of 25 pins (250 in total)
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5706002020293 |
ECLASS Code | 24220907 |
Head Diameter | 3mm |
Material | Plastic |
MFR Part No. | KF02029Q |
Pack Quantity | 10 boxes of 25 pinsPCE |
Type | Push Pins |
UNSPSC Code | 44122106 |