£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
These premium Rexel cut flush folders are made from durable 110 micron Nyrex polypropylene, which is embossed to help reduce glare. The pockets open on 2 sides for easy access to contents and feature reinforced edges for additional strength. Ideal for colour coordinated filing. The assorted pack contains 25 A4 folders in blue, red, green, yellow and white.
Attribute | Value |
---|---|
Additional Features | Reinforced Edges |
Brand | Rexel |
Colour | Assorted |
EAN | 5010255707321 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | PVC |
Material Thickness | 110µm |
MFR Part No. | RX12161A |
Opening | Top and Side |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |