£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
-Punched pockets made from 100% biodegradable polypropylene
-Biodegrade in landfill within months
-Ideal for filing unpunched documents
Attribute | Value |
---|---|
Additional Features | Copy Secure |
Brand | Snopake |
Colour | Clear |
EAN | 5017303196731 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 55µm |
MFR Part No. | 31987SN |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |