£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Rexel Nyrex Expanding Cut Back Folder A4 Pk 10 2001015
Attribute | Value |
---|---|
Additional Features | Gusset |
Brand | Rexel |
Colour | Clear |
EAN | 5028252133357 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Nyrex |
Material Thickness | 200µm |
MFR Part No. | RX13335 |
Opening | Top |
Pack Quantity | 10 |
Size | A4 |
UNSPSC Code | 44122000 |