£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
These environmentally friendly Rexel Ecodesk punched pockets are made from 100% pre-consumer recycled polypropylene with an embossed finish. The durable, 120 micron pockets are top opening and have a reinforced, multi-punched strip for filing in ring binders and lever arch files.
Attribute | Value |
---|---|
Additional Features | 100% recycled |
Brand | Rexel |
Colour | Clear |
EAN | 5028252271653 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 120µm |
MFR Part No. | RX27165 |
Opening | Top |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |