£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
These environmentally friendly Rexel Ecodesk L folders are made from 100% pre consumer recycled polypropylene and can hold up to 25 sheets of 80gsm A4 paper. The durable, 160 micron folders feature an embossed, cut flush cover for easy access to contents and are ideal for reports, presentations, projects and more. This pack contains 25 clear A4 folders.
Attribute | Value |
---|---|
Additional Features | Hold up to 25 sheets |
Brand | Rexel |
Colour | Clear |
EAN | 5028252271660 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 160µm |
MFR Part No. | RX27166 |
Opening | Top & Side |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |