£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Q-Connect Deluxe A4 Punched Pockets made from a 75 micron plastic. Also features a blue or red left hand strip. Available as a pack of 25. Ideal for administrative or office use.
Features and Benefits
• Designed to fit in any suitable A4 or bigger binder for ease of filing
• Made from a glossy 75 micron plastic for protection of documentation and smooth finish
• Comes as a pack of 25 for value
Typical Applications
Ideal for use with certificates, booklets or any documents you'd prefer not to hole-punch
Attribute | Value |
---|---|
Additional Features | Blue left hand strip |
Brand | Qconnect |
Colour | Clear |
EAN | 5705831011229 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
MFR Part No. | KF01122 |
Opening | Top |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |