£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Suitable for light duty use, these 30 micron punched pockets are designed to protect your written and typed A4 documents. The top opening pockets are multi-punched for filing in ring binders and lever arch files. This bulk pack contains 500 A4 clear punched pockets.
Attribute | Value |
---|---|
Additional Features | White Spine |
Brand | (Unbranded) |
Colour | Clear |
EAN | 9557225223123 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 30µm |
MFR Part No. | LL22312 |
Opening | Top |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 44122000 |