£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Heavyweight polypropylene pocket ideal for storing papers in constant use. Lightly embossed to reduce glare. Copysafe material prevents text uplift. Multi-punched with coloured reinforced strip for extra strength.
Attribute | Value |
---|---|
Additional Features | White Spine |
Brand | Esselte |
Colour | Clear |
EAN | 5701216471831 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 85µm |
MFR Part No. | ES47183 |
Opening | Top |
Pack Quantity | 25 |
Size | A5 |
UNSPSC Code | 44122000 |