£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Pockets that are ALWAYS At Hand, save time, space and provide a new pocket every time. Sturdy, compact box containing 50 pockets. Box with rip-off section for easy access to the contents. One pocket at a time can be easily removed. Light, copysafe, polypropylene. Thirty-eight micron orange peel pockets (blown film), with white reinforcement strip. Patented dispenser and mechanism for dispensing.
Attribute | Value |
---|---|
Additional Features | Dispenser Included |
Brand | Esselte |
Colour | Clear |
EAN | 0612750177866 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 100µm |
MFR Part No. | 17786 |
Pack Quantity | 50 |
Size | A4 |
UNSPSC Code | 44122000 |