£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Rexel cut flush folders. Economy pack contains 100 polyproylene clear pockets.
Features and Benefits
• Open on two sides with a cut out ideal for grabbing contents with your thumb for easy access to documents
• Made from a lightweight polypropylene to easily carry documents around securely
• Embossed finish that helps reduce glare
Typical Applications
Ideal for filing unpunched A4 documents
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Clear |
EAN | 5010255810489 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
MFR Part No. | 12182 |
Opening | Side and Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |