£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
These lightweight Rexel punched pockets are made from 40 micron polypropylene with an embossed finish to help minimise glare. The A4 pockets are top opening for easy access to contents and also feature a multi-punched strip for filing in standard ring binders and lever arch files. This economy pack contains 100 A4 punched pockets.
Attribute | Value |
---|---|
Additional Features | Minimised Glaze |
Brand | Rexel |
Colour | Clear |
EAN | 5010255801319 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 40µm |
MFR Part No. | RX11000 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |