£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Keep documents clean and secure without compromising access with Rexel Card Holders. Useful in any environment where documents can be damaged by regular handling and dirt, they're made with premium polypropylene for durability. The textured finish reduces glare for easier readability. A thumbhole at the top allows easy access to documents when in use without compromising the seal on the other three sides.
Attribute | Value |
---|---|
Additional Features | Textured Finish |
Brand | Rexel |
Colour | Clear |
EAN | 5010255808851 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 140µm |
MFR Part No. | RX12092 |
Opening | Top |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |