£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Ultra convenient copy king pockets from Rexel.
Features and Benefits
• Boasts a clear polished finish for greater clarity and a green reinforcing strip for extra strength
• Easily photocopy without removing the document
• Rexel A4 pockets are made of a durable, medium weight polypropylene material
Notes
• Available in boxes of 100
Attribute | Value |
---|---|
Additional Features | For use with OHP's |
Brand | Rexel |
Colour | Clear |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 80µm |
MFR Part No. | 008772 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |