£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Suitable for everyday use, these Esselte punched pockets are made from glass clear 70 micron polypropylene, which is copysafe to protect your written and typed A4 documents. The top opening pockets are multi-punched for filing in ring binders and lever arch files. This pack contains 100 A4 punched pockets.
Attribute | Value |
---|---|
Additional Features | Everyday |
Brand | Esselte |
Colour | Clear |
EAN | 4001536237522 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 70µm |
MFR Part No. | ES23752 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |