£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Heavy duty gusseted pocket ideal for storing catalogues, directories and project work. Features top opening for easy access to contents and strong reinforced strip. Maximum capacity of 200 pages.
Attribute | Value |
---|---|
Additional Features | Gusset |
Brand | Leitz |
Colour | Clear |
EAN | 5701216471886 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 170µm |
MFR Part No. | 170 |
Opening | Top |
Pack Quantity | 5 |
Size | A4 |
UNSPSC Code | 44122000 |