£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Ideal for filing bulky documents, these Rexel expanding pockets can hold up to 250 sheets of 80gsm paper, with a reinforced multi-punched spine for standard ring binders and lever arch files. Made from quality 170 micron PVC, the pockets feature expanding sides for increased storage capacity. Ideal for A4 catalogues, reports and more, this pack contains 5 transparent pockets.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Clear |
EAN | 5028252471602 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 170µm |
MFR Part No. | RX47160 |
Opening | Holds uo to 250 Sheets |
Pack Quantity | 5 |
Size | A4 |
UNSPSC Code | 44122000 |