£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Suitable for everyday use, these heavy duty Esselte punched pockets are made from embossed 105 micron polypropylene, which is copysafe to protect your written and typed A4 documents. The top opening pockets are multi-punched for filing in ring binders and lever arch files. This pack contains 25 A4 punched pockets.
Attribute | Value |
---|---|
Additional Features | Heavy Duty |
Brand | Esselte |
Colour | Clear |
EAN | 5701216471879 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 105µm |
MFR Part No. | ES47187 |
Opening | Top |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |