£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
These industrial strength pockets are designed for external use, due to their press seal weather resistant fastening. The pockets are available with either magnetic, self-adhesive or tie-on fixings.
Features and Benefits:
•Unique tough design makes them perfect for use with maps, sketches, and delivery paperwork
Typical Applications:
•External walls
•Warehouses
•Offices
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Magnetic |
Brand | Beaverswood |
Colour | Clear |
ECLASS Code | 24230803 |
Finish | Clear |
MFR Part No. | WRM4H/50 |
Opening | Secure press seal weather resistant fastening |
Pack Quantity | 50 |
Size | A4 |
UNSPSC Code | 44122000 |