£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Nyrex 80 premium quality wallets designed for consistent use and to keep your documents in pristine condition. These wallets contain two vertical inside pockets for multiple document storage.
Features and Benefits
• Oversized for increased capacity and easy access
• Made from premium hard wearing material for consistent use
• Clear wipe clean finish for easy content viewing
Typical Applications
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Clear |
EAN | 5010255806680 |
ECLASS Code | 24230803 |
Finish | Clear |
Material Thickness | 80µm |
MFR Part No. | RX12195 |
Opening | Twin |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |