£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
File your paperwork safely and securely with the Snopake Polyfile Ring Binder Wallet. This innovative wallet has a reinforced, multi-punched edge, allowing you to store unpunched documents in a ring binder or lever arch file. A press stud closure along the landscape edge keeps documents safe and secure. Each wallet will hold up to 35 sheets of 80gsm A4 paper.
Attribute | Value |
---|---|
Additional Features | Press Stud Closure |
Brand | Snopake |
Colour | Assorted |
EAN | 5017303213780 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 150µm |
MFR Part No. | SK21378 |
Opening | Top |
Pack Quantity | 5 |
Size | A4 |
UNSPSC Code | 44122000 |