£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
These premium A5 Rexel Punched Pockets have a crystal clear finish for professional looking presentations, reports and more. Made from durable 80 micron polypropylene, the pockets feature a reinforced, multi-punced strip for filing in standard ring binders and lever arch files. This pack contains 100 A5 pockets. Rexel Premium Top Opening Punched Pockets A5 1300063
Attribute | Value |
---|---|
Additional Features | Crystal Clear |
Brand | Rexel |
Colour | Clear |
EAN | 4013702520062 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 80µm |
MFR Part No. | RX52006 |
Opening | Top |
Pack Quantity | 100 |
Size | A5 |
UNSPSC Code | 44122000 |