£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
A4 Multi Punched Pockets. Glass clear, top opening pockets with white reinforcing strips. Ideal for protecting frequently used papers in everyday use.
Features and Benefits
• The top opening helps slide documents in with ease
• Punched to fit most lever arch files and ring binders
• Anti-glare finish allows for clear reading
• Highly durable polypropylene plastic: 65 microns thick
Notes
• Pack of 100
Attribute | Value |
---|---|
Additional Features | White reinforcing strips |
Brand | Five Star |
Colour | Clear |
EAN | 5705831011212 |
ECLASS Code | 24230803 |
Finish | Glass Clear |
Material | Polypropylene |
Material Thickness | 50µm |
MFR Part No. | 464718 |
Opening | Top opening pockets |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |