£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Top opening to allow documents to be easily inserted or removed. The binding edge
is reinforced to withstand every day use and is punched to allow the pockets to fit all
2, 3, 4 ring and A4 ring binders. 40 micron. The mottled clear colour gives a translucent sheen whilst still leaving the documentation visible.
Features and Benefits
• Multiple ring holes provide the flexibility for use in multiple ring binders styles
Notes
• Colour: Clear
• Thickness: 40µm
• Top opening
• Pack of 100
Attribute | Value |
---|---|
Additional Features | White Spine |
Brand | Exertis |
Colour | Clear |
EAN | 5018206101723 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 40µm |
MFR Part No. | 638353 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |