£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
A selection of cut flush folders, available in a number of different colours. Packs of 100.
Features and Benefits
• Durable coloured folders - ideal for everyday filing
• Open top and side with easy access thumb cut-out
• Ideal for colour coding documents and files
Attribute | Value |
---|---|
Additional Features | Anti-glare surface makes contents easy to view. |
Brand | Qconnect |
Colour | Blue |
EAN | 5706002014865 |
ECLASS Code | 24230803 |
MFR Part No. | KF01486 |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |