£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Rexel Superfine A5 pockets are made of lightweight polypropylene, allowing for clear photocopying and ideal for use on an OHP. Waterproof, wipe clean and print safe, the pockets feature a clear reinforcing strip with multi-punched holes to fit most ring binders, and are lightly embossed to reduce glare. They come in packs of 20 and have a top opening that allows easy access to contents when placed in a ring binder.
Attribute | Value |
---|---|
Additional Features | Lightweight |
Brand | Rexel |
Colour | Clear |
EAN | 5010255820334 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 40µm |
MFR Part No. | RX11010 |
Opening | Top |
Pack Quantity | 20 |
Size | A5 |
UNSPSC Code | 44122000 |