£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Snopake Clear Presentation Ring Binder Lightweight, colourful 4-"O"Ring Binder with a 25mm spine, see-through front pocket allowing individual customisation and inner pockets for loose papers & business cards Size: A4 Colour - Clear.
Snopake Presentation 4 Ring Binder A4 25mm Clear 13368
Snopake Executive Presentation 4D-Ring Binder A4 Clear 13386
Snopake Executive Presentation 4D-Ring Binder A4 Electra Blue 13387
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Blue |
EAN | 5017303044995 |
MFR Part No. | SK04440 |
Number of Rings | 4 |
Pack Quantity | 1 |
Size | A4 |
Spine Width | 25mm |
UNSPSC Code | 44122011 |