£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Constructed from strong welded PVC, this high quality presentation ring binder from Q-Connect features a full length cover and spine sleeve with space to add your own presentation cover. The folders have an easy-open 4 D-ring mechanism for adding and removing papers quickly and are perfect for storing A4 documents.
Features and Benefits
• Available in a variety of colours and capacities to suit your requirements
• 4 'D' ring mechanism for quick and easy adding or removing pages
• Constructed from strong welded PVC
Notes
• Colours: white, red, blue and black
• Size (4-ring): 16mm, 25mm, 40mm, 50mm, 65mm
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5705831013346 |
MFR Part No. | KF01334Q |
Number of Rings | 4 |
Pack Quantity | 1 |
Size | A4 |
Spine Width | 65mm |
UNSPSC Code | 44122011 |