£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
CA02460-D215 Fujitsu black refill printer ribbon.
Features and Benefits
• To suit Fujitsu DL6400 and DL6600.
• Size: (W)6.1 x (D)31 x (H)2.2cm
Attribute | Value |
---|---|
Brand | Fujitsu |
Colour | Black |
MFR Part No. | CA02460-D215 |
Model Number | D215 |
Type | Ink ribbon refill |
UNSPSC Code | 44102606 |