£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
HP printer supplies are part of a complete precision printing system. HP has designed HP LaserJet printers, HP toner cartridges and HP media to interact with optimal compatibility during the printing process to ensure that you get results that are always clear, always sharp.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | HP Deskjet 1050/2050/2050S |
EAN | 0884962894392 |
MFR Part No. | CH561EE |
Model Number | CH561EE |
Pack Quantity | 1PCE |
Page Yield | 190 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |