£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Black |
Compatible Printers | Epson Stylus Office BX305F/BX305FW/BX305FW Plus/Epson Stylus S22/SX125/SX130/SX235W/SX425W/SX435W/SX438W/SX445W |
EAN | 8715946624587 |
MFR Part No. | C13T12814010-Fox |
Model Number | EP46391 |
Pack Quantity | 1PCE |
Page Yield | 185 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |