£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Ink Cartridges
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Cyan |
Compatible Printers | HP OfficeJet 6100/6600/6700/7110/7510/7610/7612 |
EAN | 0886111749027 |
MFR Part No. | CN054AE |
Model Number | CN054AE |
Pack Quantity | 1PCE |
Page Yield | 825 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |