£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
HP printer supplies are part of a complete precision printing system. HP has designed HP LaserJet printers, HP toner cartridges and HP media to interact with optimal compatibility during the printing process to ensure that you get results that are always clear, always sharp.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | aHP Photosmart D5400/D7500/All-in-One Printer/B109/B110/C5300/C6300/eStation All-in-One Printer C510/Photosmart Plus All-in-One Printer - B209/B210/Premium All-in-One Printer - C309/C310/Premium Fax e-All-in-One Printer - C410/B8550 Photo Printer/Photosmart e-All-in-One Printer 5510/B111A/5515/B111H/6510/B211A/7510/C311A/All-in-One B010A, Deskjet e-All-in-One 3070A/B611A |
EAN | 0885631873663 |
MFR Part No. | HP364XL |
Model Number | CN684EE |
Pack Quantity | 1PCE |
Page Yield | 750 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |