£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Print long-lasting documents at an affordable price when you buy this Canon PG-545 Original Black Ink Cartridge. With a page yield of 180 pages, this genuine Canon product can be relied upon to support a home environment where documents may be needed for school work. Text will appear crisp and sharp and contrasts will look professional in quality.
Suitable for the following printers
Canon Pixma IP-2840
Canon Pixma IP-2850
Canon Pixma MG2400
Canon Pixma MG2450
Canon Pixma MG2455
Canon Pixma MG2550
Canon Pixma MG2550S
Canon Pixma MG2555S
Canon Pixma MG2950
Canon Pixma MG2950S
Canon Pixma MG3050
Canon Pixma MG3051
Canon Pixma MG3052
Canon Pixma MG3053
Canon Pixma MX495
Canon Pixma TS205
Canon Pixma TS305
Canon Pixma TS3150
Canon Pixma TS3151
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | See Description |
EAN | 4960999974507 |
MFR Part No. | CO97450 |
Model Number | PG-545 |
Pack Quantity | 1PCE |
Page Yield | 400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |