£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Text documents and photos will be printed to a high standard when using this Brother LC123 Original Brother 4 Ink Cartridge Pack to support your home printing.
Buy your replacement original Brother ink cartridges in confidence knowing that Cartridge People is an official Brother Partner. These cartridges are both reliable and robust so that you can enjoy hassle-free printing.
As well as being dependable, these cartridges contain ink with a durability that'll see prints avoid fade, even in the case of framed photo prints. Colour graphics and photos will benefit from a wide colour gamut and text will appear crisp and sharp; ideal if you have children looking to print assignments for school or university.
Each cartridge contained within this original 4 pack has a page yield of 600 pages so you can enjoy high quality results that can be produced in relatively high volumes. Additionally, these inks are manufactured using Innobella technology to enhance the long-lasting capabilities of these cartridges.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother DCP-J132W, DCP-J152W, DCP-J4110DW, DCP-J552DW, DCP-J752DW, MFC-J4410DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW |
EAN | 5014047563225 |
MFR Part No. | BA56324 |
Model Number | LC125 |
Pack Quantity | 4PCE |
Page Yield | 300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |