£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
This range of Canon PIXMA printers use unique print head and ink technologies to deliver high-quality photos and documents at speed. They are also designed for optimum efficiency and are packed with features to minimise paper and energy consumption.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Multi |
EAN | 4960999991238 |
Includes | Wireless and ethernet connectivity. Starter cartridge. |
Maximum Paper Size | A3 |
MFR Part No. | CO99123 |
Print Resolution | 9600x2400 dpi |
Type | Photo Printer |
UNSPSC Code | 43212100 |