£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Fast, efficient mono printing. Small and light enough to fit on any desktop, the HL-1110 is useful for printing text documents in low volumes - ideal for homework, letters, e-mails and invoices.
USB Ports: 1 x USB 2.0
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black & White |
EAN | 4977766721417 |
Includes | Energy Star environmental accreditation |
Maximum Paper Size | A4 |
MFR Part No. | BA02970 |
Print Resolution | 600x600 dpi |
Type | Laser Printer |
UNSPSC Code | 43212100 |