£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Ideal for use as a lightweight and portable exhibition kit, these sets double-sided panels are easy to assemble and are supplied with a carry bag for portability. The loop nylon surface is grey on one side, blue on the other Each individual panel measures H900 x W600mm.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue/Grey |
EAN | 5705831750081 |
Frame Material | Plastic |
Material | Nylon Loop |
MFR Part No. | KF75008 |
Number of Pieces | 3 |
UNSPSC Code | 45111603 |