£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Professional folding screens with matt white projection surface to give sharp projected images. Integral overhead arm on screen gives the correct angle to eliminate the keystone effect and ensures that the projected image appears square on the screen. Rubber feet caps.
Available in 3 sizes:
1902395: 1500 x 1138mm.
1902396: 1750 x 1325mm.
1902397: 2000 x 1513mm.
Attribute | Value |
---|---|
Brand | Nobo |
EAN | 5028252250306 |
ECLASS Code | 25160000 |
UNSPSC Code | 45110000 |